Shop All Shelf Brackets
Nexel
Single Arm Shelf Bracket, 21L, Silver Epoxy
Mfr # AB21EP
Zoro # G208596371
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Depth 21 in
- For Use With Wet/Dry
- Mounting Style B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # AB21EP
- Zoro # G208596371
- UPC # 707022114769
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 21 in |
Details
Material | Steel |
Color | Silver |
For Use With | Wet/Dry |
Mounting Style | B |
Finish | Silver Epoxy |
Type | Fixed Single Bracket |
Description
Single Shelf Brackets hold one wire shelf each sold separately and attach directly to the wall with the wall-mounting plates included. Sold in pairs.Add our Wire Shelf to these Shelf BracketsThey're available in a variety of finishes and sizes so you can create customized shelving units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H (33228BLUE)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Yellow (30150YELLO)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Blue (HKL151548-1GS)
- METRO Wire Shelving Unit, 18"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1848NC-4)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- KNAPE & VOGT 180 Series 6 In. Brass Steel Regular-Duty Single-Slot Shelf Bracket (180 BR 6)
- Nexel Shelf Brackets