Shop All Shelf Brackets
Nexel
Silver Epoxy Single Arm Shelf Bracket, 18in
Mfr # AB18EP
Zoro # G908596367
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- For Use With Wet/Dry
- Finish Silver Epoxy
- Mounting Style B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # AB18EP
- Zoro # G908596367
- UPC # 707022114752
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 18 in |
Details
Material | Steel |
Color | Silver |
For Use With | Wet/Dry |
Finish | Silver Epoxy |
Mounting Style | B |
Type | Fixed Single Bracket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTC Tool Stand, Steel, 500 lb. (HGP-12)
- AZAR DISPLAYS Sky Tower Display w/ 22"W x 28"H Snap Frame and 4 Brochure Pockets (300292-SLV)
- RUBBERMAID COMMERCIAL Storage Tote, Gray, Plastic, 27.8 in L, 16.5 in W, 10.7 in H, 14 gal. Volume Capacity (FG9S3000GRAY)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 5 Shelves, Black (5GPL3)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- EKENA MILLWORK 2"W x 6"D x 5 1/2"H Steel Hanging Shelf Bracket, Unfinished (BKTM02X06X05HSCRS)
- Nexel Shelf Brackets