Shop All Shelf Brackets
Nexel
Silver Epoxy Single Arm Shelf Bracket, 14in
Mfr # AB14EP
Zoro # G008596373
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Mounting Style B
- Depth 14 in
- Finish Silver Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # AB14EP
- Zoro # G008596373
- UPC # 707022114745
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 14 in |
Details
Material | Steel |
Color | Silver |
Mounting Style | B |
Finish | Silver Epoxy |
Type | Fixed Single Bracket |
For Use With | Wet/Dry |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 36 in D, Vista Green (RTFAG036096F01VG)
- METRO Storage Basket, Silver, 17-3/8 x 7-1/2 x10 (H212C)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11"Dia. - 18 Sections (226030)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, For Mfr. No. QTB303 (QTB303CUP)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- CLOSETMAID Closetmaid 241781 Chrome Pole Cup (241781)
- Nexel Shelf Brackets