Shop All Shelf Brackets
Nexel
Silver Epoxy Double Arm Fixed Wall Bracket, 24
Mfr # DAB24EP
Zoro # G108596358
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Type Double Fixed Bracket
- Depth 24 in
- Finish Silver Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # DAB24EP
- Zoro # G108596358
- UPC # 707022114813
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 24 in |
Details
Material | Steel |
Color | Silver |
Type | Double Fixed Bracket |
Finish | Silver Epoxy |
For Use With | Wet/Dry |
Mounting Style | C |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- HASTINGS HOME Hastings Home 4 Shelf Shoe Rack - Space Saving Organizer for 24 Pairs of Shoes (319833DJA)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Clear (QUS236CL)
- RUBBERMAID Storage Bin, Plastic, 21.2 in W, 17.88 in H, Dark Indigo Metallic (RMRT500000)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 14"D x 14"H (BKTM03X14X14MOPBL)
- Nexel Shelf Brackets