Shop All Shelf Brackets
Nexel
Silver Epoxy Double Arm Fixed Wall Bracket, 18
Mfr # DAB18EP
Zoro # G208596364
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Type Double Fixed Bracket
- For Use With Wet/Dry
- Mounting Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # DAB18EP
- Zoro # G208596364
- UPC # 707022114790
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 18 in |
Details
Material | Steel |
Color | Silver |
Type | Double Fixed Bracket |
For Use With | Wet/Dry |
Mounting Style | C |
Finish | Silver Epoxy |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Collapsible Bulk Container, Plastic, 17 cu ft Volume Capacity (HDR4048-25 BLACK)
- DURHAM MFG Compartment Box for Small Parts Storage, Individual (117-95-RSC-IND)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Black (SSB423BK)
- LYON Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Wide, (2) Openings, Dove Gray (DD5252I)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- MIDWEST FASTENER 3mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930406)
- HANGMAN No Stud Floating Shelf 24", Black Powder Coat (L-24-B)
- KNAPE & VOGT BRACKET STEEL TITAN 28""L (82 TI 28)
- Nexel Shelf Brackets