Shop All Food Service Carts
Nexel
Side Load Wire Tray Truck with 39 Tray Capacity, 30L x 18W x 69H
Mfr # 168316
Zoro # G308612261
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Side-Load Tray Truck
- Height 69 in
- Material Steel
- Overall Width 30 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 168316
- Zoro # G308612261
- UPC # 707022079846
- Country of Origin China
- Category Food Service Carts
Dimensions
Height | 69 in |
Overall Width | 30 in |
Depth | 18 in |
Details
Type | Side-Load Tray Truck |
Material | Steel |
Color | Silver |
Assembled/Unassembled | Unassembled |
Description
Open chrome-plated wire construction permits easy access and removal of trays and contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Inlet Dual 120 Volt 9W .53 Valve (WC-895-104)
- UNCOMMON THREADS Traditional Chef Pant 2" Blk MD (4010-0103)
- TRUE Ballast QTP1X32T8/UNV ISN-SC (914240)
- ALLPOINTS Condensate Evaporator 117V 300W (341368)
- NEXEL Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum (PR2126)
- NEXEL Side Load Wire Tray Cart with 19 Tray Capacity, 30L x 18W x 40H (168315)
- NEXEL End Load Wire Tray Cart with 19 Tray Capacity, 30L x 21W x 40H (168317)
- SAFCO Mobile Beverage Cart, 33-1/2w x 21-3/4d x 43h, Black (8964BL)
- LAKESIDE Stainless Enclosed Bussing Cart, 3 Shelf, 300 lb Capacity, 18"x27" (622)
- ZORO SELECT Food Service Cart, Stainless Steel, 450 lb (35ZW26)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 21"x49" (759)
- Nexel Food Service Carts