Shop All Food Service Carts
Nexel
Side Load Wire Tray Cart with 19 Tray Capacity, 30L x 18W x 40H
Mfr # 168315
Zoro # G208613573
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Side-Load Tray Cart
- Overall Width 30 in
- Material Steel
- Height 40 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 168315
- Zoro # G208613573
- UPC # 707022079839
- Country of Origin China
- Category Food Service Carts
Dimensions
Overall Width | 30 in |
Height | 40 in |
Depth | 18 in |
Details
Type | Side-Load Tray Cart |
Material | Steel |
Color | Silver |
Assembled/Unassembled | Unassembled |
Description
Open chrome-plated wire construction permits easy access and removal of contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Membrane Switch (36367.0054)
- TURBOCHEF Cooking Basket, Ptfe , Solid (I1-9166)
- TURBO AIR Temp Cntrl (Carel) Tom-N 115V (PYBK1Z00N7)
- MISSION FOODS Mission Foods 4.5" White Corn Tortillas, PK300 (20123)
- NEXEL Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum (PR2126)
- NEXEL Side Load Wire Tray Truck with 39 Tray Capacity, 30L x 18W x 69H (168316)
- NEXEL End Load Wire Tray Cart with 19 Tray Capacity, 30L x 21W x 40H (168317)
- BAXTON STUDIO Reynard Modern and Industrial Walnut Brown Finished Wood and Black Metal 2-Tier Wine Cart (199-12179-ZORO)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 15-1/2"x24" (411)
- INTERNATIONAL CONCEPTS Microwave Cart, Medium Oak (WC04-185)
- MASTER GRADE Folding Carts, 2-shelf grey, 550 lb Cap, SwvlCstr 5"X1.5" W/ 2 brakes (BC-3010H)
- Nexel Food Service Carts