Shop All Shelf Brackets
Nexel
Shelf Bracket, Steel, 12L
Mfr # RG/12
Zoro # G008621280
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Length (In.) 12 in
- Height (In.) 1 in
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # RG/12
- Zoro # G008621280
- UPC # 841134107070
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 12 in |
Height (In.) | 1 in |
Details
Material | Steel |
Color | Silver |
Weight | 1 |
Description
Hold both wood and wire shelving. Easily hooks on to grid wall storage panels with 3H openings. Durable steel construction. Sold in package of 6.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Bench, 29 to 35, Black (249507BK)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, White (QLP-3619HC)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 21.1 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E)
- 80/20 Econ T-Nut, 8-32 Thread, 10 S (3275)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- RICHELIEU 316 in 5 mm Glass Shelf Pin Nickel (CP58494180)
- Nexel Shelf Brackets