Shop All Ice Makers
Nexel
Self-Contained Under Counter Ice Machine, Air Cooled, 280 Lb. Production/24 Hrs.
Mfr # SK-289S
Zoro # G108613512
product price: $2,650.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,650.99
Free 30-Day Returns
Key Features
- Voltage - Ice Machines 115
- Width 26 in
- Housing Material Stainless Steel, Plastic
- Height 38-1/2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # SK-289S
- Zoro # G108613512
- UPC # 707022423069
- Country of Origin China
- Category Ice Makers
Dimensions
Width | 26 in |
Height | 38-1/2 in |
Depth | 27-3/4 in |
Details
Voltage - Ice Machines | 115 |
Housing Material | Stainless Steel, Plastic |
Color | Silver |
Description
Under counter ice maker produces up to 280 lbs. of ice per day. Self-contained ice bin has a 80 lb. ice capacity with automatic overflow prevention. Easy to use control panel for intuitive operation. Stainless steel construction with durable plastic bin door. Ice maker produces high quality, crystal-clear full cube style ice. Unit includes ice scoop, water filter and drain hose. Front access panel for quick maintenance checks. Adjustable legs to accommodate for uneven flooring. Suitable for freestanding or built-in applications and is and ETL approved for commercial use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Low Pressure Switch (9041104-101)
- CHAMPION - MOYER DIEBEL Gasket, Pump .032 Thk. (3 Notches) (111943)
- WILTON FLUTED TUBE PAN 9.25"" (2105-6803)
- HOT ROCKS OVEN White Food Grease High Temperature Haynes 500 (FO75-0015)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 120 Lb. Production/24 Hrs. (SK-129S)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 210 Lb. Production/24 Hrs. (SK-219)
- NEXEL Modular Ice Machine With Storage Bin, Air Cooled, 500 Lb. Production/24 Hrs. (243032)
- NEXEL Modular Ice Machine With Storage Bin, Air Cooled, 350 Lb. Production/24 Hrs. (243031)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 160 Lb. Production/24 Hrs. (SK-169S)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 16 oz. (IB 16)
- DANBY PRODUCTS Danby Countertop Ice Maker, Portable, Makes 25 lb. Per Day, Red (DIM2500RDB)
- Nexel Ice Makers