Shop All Ice Makers
Nexel
Self-Contained Under Counter Ice Machine, Air Cooled, 210 Lb. Production/24 Hrs.
Mfr # SK-219
Zoro # G308613497
product price: $2,348.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,348.99
Free 30-Day Returns
Key Features
- Voltage - Ice Machines 115
- Width 26 in
- Depth 27-3/4 in
- Housing Material Stainless Steel, Plastic
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # SK-219
- Zoro # G308613497
- UPC # 707022423052
- Country of Origin China
- Category Ice Makers
Dimensions
Width | 26 in |
Depth | 27-3/4 in |
Height | 38-1/2 in |
Details
Voltage - Ice Machines | 115 |
Housing Material | Stainless Steel, Plastic |
Color | Silver |
Description
Under counter ice maker produces up to 210 lbs. of ice per day. Self-contained ice bin has a 80 lb. ice capacity with automatic overflow prevention. Easy to use control panel for intuitive operation. Stainless steel construction with durable plastic bin door. Ice maker produces high quality, crystal-clear full cube style ice. Unit includes ice scoop, water filter and drain hose. Front access panel for quick maintenance checks. Adjustable legs to accommodate for uneven flooring. Suitable for freestanding or built-in applications and is and ETL approved for commercial use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Vacuum Breaker 1/2 Watts (03624.00)
- CRESTWARE Sheet Pan Cover, Plastic, 18"x13" (SPC1813)
- ALLPOINTS Allpoints 1201184 Caster, Dish Dolly Base, 5" For Traex (1201184)
- TABLECRAFT Tray, Rectangular, 18 1/4x12 1/2 (CT1812)
- NEXEL Modular Ice Machine With Storage Bin, Air Cooled, 500 Lb. Production/24 Hrs. (243032)
- NEXEL Modular Ice Machine With Storage Bin, Air Cooled, 350 Lb. Production/24 Hrs. (243031)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 280 Lb. Production/24 Hrs. (SK-289S)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 120 Lb. Production/24 Hrs. (SK-129S)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 160 Lb. Production/24 Hrs. (SK-169S)
- MANITOWOC ICE Undercounter Ice Cube Machine, Air-cooled, Self contained condenser (SM-50A)
- IGLOO Drain Plug Ice Chest Igl (24010)
- Nexel Ice Makers