Shop All Ice Makers
Nexel
Self-Contained Under Counter Ice Machine, Air Cooled, 160 Lb. Production/24 Hrs.
Mfr # SK-169S
Zoro # G208613511
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,374.99
Free 30-Day Returns
Key Features
- Voltage - Ice Machines 115
- Height 38-1/2 in
- Width 26 in
- Housing Material Stainless Steel, Plastic
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # SK-169S
- Zoro # G208613511
- UPC # 707022423045
- Country of Origin China
- Category Ice Makers
Dimensions
Height | 38-1/2 in |
Width | 26 in |
Depth | 27-3/4 in |
Details
Voltage - Ice Machines | 115 |
Housing Material | Stainless Steel, Plastic |
Color | Silver |
Description
Under counter ice maker produces up to 160 lbs. of ice per day. Self-contained ice bin has a 80 lb. ice capacity with automatic overflow prevention. Easy to use control panel for intuitive operation. Stainless steel construction with durable plastic bin door. Ice maker produces high quality, crystal-clear full cube style ice. Unit includes ice scoop, water filter and drain hose. Front access panel for quick maintenance checks. Adjustable legs to accommodate for uneven flooring. Suitable for freestanding or built-in applications and is and ETL approved for commercial use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Signal Light Kit Light On And Heat (913102-163)
- ROLD GOLD Tiny Twists Pretzels, 1 oz. Bag, 88/C, PK88 (028400324304)
- BK INDUSTRIES BKI Hi-Limit (T0036)
- INTEPLAST GROUP Ice Bucket Liner Bags, 3 qt, 0.5 mil, 6" x 12", Clear, PK1000 (BL060612)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 120 Lb. Production/24 Hrs. (SK-129S)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 280 Lb. Production/24 Hrs. (SK-289S)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 210 Lb. Production/24 Hrs. (SK-219)
- MAXX ICE Intelligent Series Self-Contained Ice Machine, Full Dice Ice Cube, Stainless Steel with Black Trim (MIM150N)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FA)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ)
- WHYNTER 10" W X 14" H X 14" D Ice and Water Dispenser (IDC-221SC)
- Nexel Ice Makers