Shop All Ice Makers
Nexel
Self-Contained Under Counter Ice Machine, Air Cooled, 120 Lb. Production/24 Hrs.
Mfr # SK-129S
Zoro # G908613514
product price: $1,916.99
/ea
Free Shipping & Returns
$1,916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Ice Machines 115
- Height 36 in
- Width 19-3/4 in
- Color Silver
- Housing Material Stainless Steel, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # SK-129S
- Zoro # G908613514
- UPC # 707022423038
- Country of Origin China
- Category Ice Makers
Dimensions
Height | 36 in |
Width | 19-3/4 in |
Depth | 23-1/4 in |
Details
Voltage - Ice Machines | 115 |
Color | Silver |
Housing Material | Stainless Steel, Plastic |
Description
Vertical ice maker produces up to 120 lbs. of ice per day. Self-contained ice bin has a 40 lb. ice capacity with automatic overflow prevention. Easy to use control panel for intuitive operation. Stainless steel construction with durable plastic bin door. Ice maker produces high quality, crystal-clear full cube style ice. Unit includes ice scoop, water filter and drain hose. Front access panel for quick maintenance checks. Adjustable legs to accommodate for uneven flooring. Suitable for freestanding or built-in applications and is and ETL approved for commercial use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAGU Ragu Sce Flv W/Meat 14 oz., PK12 (00100)
- BAYHEAD PRODUCTS Plastic Tray, 52.75"x80"x2" (BT-52)
- CRESTWARE Stock Pot w/Cover, 3 qt, 9-1/4 In., SS (SSSAU3)
- JADE RANGE Thermocouple (4619900000)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 160 Lb. Production/24 Hrs. (SK-169S)
- NEXEL Modular Ice Machine With Storage Bin, Air Cooled, 350 Lb. Production/24 Hrs. (243031)
- NEXEL Modular Ice Machine With Storage Bin, Air Cooled, 500 Lb. Production/24 Hrs. (243032)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 210 Lb. Production/24 Hrs. (SK-219)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 280 Lb. Production/24 Hrs. (SK-289S)
- MANITOWOC 16 1/4 in W X 42 in H X 24 in D Ice/Water Dispenser (CNF0202A-161)
- GLOBAL EQUIPMENT Nexel Modular Ice Machine With Storage Bin, Air Cooled, 350 Lb. Production/24 Hrs. (243031)
- Nexel Ice Makers