Shop All Extra Wire Shelves
Nexel
S2472AC Chrome Quick Adjust Wire Shelf 72inW x 24inD
Mfr # 580CP27
Zoro # G911892135
product price: $132.09
/ea
Free Shipping & Returns
$132.09
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
- Brand Nexel
- MFR # 580CP27
- Zoro # G911892135
- UPC # 707022001762
- Country of Origin China
- Category Extra Wire Shelves
Description
Nexel S2472AC Chrome Quick Adjust Wire Shelf 72inW x 24inD. Customize your shelving units with additional Quick Adjust shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome is an electro-plated nickel-chrome finish that is attractive enough for retail display, but withstands warehouse conditions as well. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf, 4 suspension hooks, and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NSF approved. Must use standard top and bottom shelf for stability.
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
- BASCO ENVIROWEDGE Drum Wedge 12" L x 9.625" W x 5.625" H (DRM299)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6680KC)
- FATH Standard Hinge, 85.8 mmx47.7 mm, 45 Series (095A4545F)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- NEXEL Nexelon Wire Shelf, 48W X 21D (S2148N)
- NEXEL Chrome Wire Shelf 36inW x 21inD (S2136C)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- ECONOCO Wire Grid Panel 4 ft. x 4 ft., Chrome, 3PK (P3GW44)
- Nexel Extra Wire Shelves