Shop All Extra Wire Shelves
Nexel
S2460AC Chrome Quick Adjust Wire Shelf 60inW x 24inD
Mfr # 580CP26
Zoro # G411892208
product price: $98.99
/ea
Free Shipping & Returns
$98.99
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
- Brand Nexel
- MFR # 580CP26
- Zoro # G411892208
- UPC # 707022001748
- Country of Origin China
- Category Extra Wire Shelves
Description
Nexel S2460AC Chrome Quick Adjust Wire Shelf 60inW x 24inD. Customize your shelving units with additional Quick Adjust shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome is an electro-plated nickel-chrome finish that is attractive enough for retail display, but withstands warehouse conditions as well. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf, 4 suspension hooks, and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NSF approved. Must use standard top and bottom shelf for stability.
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
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244842-2K195)
- WALL CONTROL Industrial Pegboard, Blue Metal Peg Boards, PK2 (35-IP-3232-BU)
- ZORO SELECT Single Rod Pegboard Hook, 2 In, PK5 (5TPK1)
- AKRO-MILS Plastic Divider, Black, 4 1/8 in L, 4 1/8 in W, 4 7/8 in H, 12 PK (40020)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- NEXEL Stainless Steel Wire Shelf, 72W x 21D (S2172S)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- NEXEL Chrome Wire Shelf 36inW x 21inD (S2136C)
- NEXEL Nexelon Wire Shelf, 48W X 21D (S2148N)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Chrome, 3PK (P3GW26)
- Nexel Wire Shelving