Shop All General Purpose Metal Shelving
Nexel
S2448SZ Solid Galvanized Shelf 48inW x 24inD
Mfr # 933CP35
Zoro # G511864976
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 933CP35
- Zoro # G511864976
- UPC # 707022002028
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Description
Nexel S2448SZ Solid Galvanized Shelf 48inW x 24inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display and storage of small equipment and instruments. NSF approved for wet or dry use. Features: 18 Gauge. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-1795)
- GLOBAL INDUSTRIAL 36W Coat Rack with 5 Hook - Silver (695715)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPE7)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 42x48, Handle, Load Retainers (PDSEH426PH2FLLR)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (F5710-24HG)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver (SW654818SR)
- EQUIPTO Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7S-GY)
- SAFCO Wire Shelving, w/ 4 Shelves/4 Posts, 500Lb Cap, 36"x18"x72", BK (SAF5276BL)
- Nexel General Purpose Metal Shelving