Shop All Extra Wire Shelves
Nexel
S2448AC Chrome Quick Adjust Wire Shelf 48inW x 24inD
Mfr # 580CP25
Zoro # G611936580
product price: $89.39
/ea
Free Shipping & Returns
$89.39
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
- Brand Nexel
- MFR # 580CP25
- Zoro # G611936580
- UPC # 707022001724
- Country of Origin China
- Category Extra Wire Shelves
Description
Nexel S2448AC Chrome Quick Adjust Wire Shelf 48inW x 24inD. Customize your shelving units with additional Quick Adjust shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome is an electro-plated nickel-chrome finish that is attractive enough for retail display, but withstands warehouse conditions as well. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf, 4 suspension hooks, and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NSF approved. Must use standard top and bottom shelf for stability.
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
- 80/20 Anchor Fastener, For 30 Series (13186)
- KRUEGER Therma Level Gauge, Tank 36" D, 1.5" NPT (H-1.5-36)
- ZORO SELECT Stack Rack Base, Open, 42x48 in., 4000 lb. (BB4-4248H)
- HON HON, ASSEMBLED STORAGE CABINET, 36W X 18 1/8D X 71 3/4H, CHARCOAL (SC1872S)
- NEXEL Nexelon Wire Shelf, 48W X 21D (S2148N)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- NEXEL Stainless Steel Wire Shelf, 72W x 21D (S2172S)
- NEXEL S2436C Chrome Wire Shelf 36inW x 24inD (188556)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- GLOBAL INDUSTRIAL Quick Adjust Shelf 36x14 With 4 Hooks (330CP33)
- Nexel Wire Shelving