Shop All Extra Wire Shelves
Nexel
S2136G Poly-Green Epoxy Wire Shelf 36inW x 21inD
Mfr # S2136GZ
Zoro # G111865410
product price: $36.39
/ea
$36.39
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
- Brand Nexel
- MFR # S2136GZ
- Zoro # G111865410
- UPC # 707022349376
- Country of Origin China
- Category Extra Wire Shelves
Description
Nexel S2136G Poly-Green Epoxy Wire Shelf 36inW x 21inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
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
- KRUEGER Therma Level Gauge, Tank 54" D, 2" NPT (H-2-54)
- RAPIDWIRE Welded Part Cage, 10ft.6inWx2inD, 2 Sided (1020102W)
- SHUTER Parts Cabinet, Steel, 25 Bin (1010012)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Gray (CL1239-401GY)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- NEXEL Chrome Wire Shelf 36inW x 21inD (S2136C)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- NEXEL Stainless Steel Wire Shelf, 72W x 21D (S2172S)
- DENDESIGNS 82 WH 48 48 in. White Dual Track Shelf Standard; Pack Of 10 (DE589731)
- Nexel Extra Wire Shelves