Shop All Extra Wire Shelves
Nexel
S2130G Poly-Green Epoxy Wire Shelf 30inW x 21inD
Mfr # S2130GZ
Zoro # G811892563
product price: $27.09
/ea
$27.09
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
- Brand Nexel
- MFR # S2130GZ
- Zoro # G811892563
- UPC # 707022349369
- Country of Origin China
- Category Extra Wire Shelves
Description
Nexel S2130G Poly-Green Epoxy Wire Shelf 30inW x 21inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
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
- FAZTEK Joining Plate, Aluminum, Type 15 (15JP4509)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 7 in H, 23 7/8 in L, Red (QUS952RD)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- DURHAM MFG Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 240 Bins (HDC72-240-5295)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- NEXEL S2436C Chrome Wire Shelf 36inW x 24inD (188556)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Chrome, 3PK (P3GW26)
- Nexel Wire Shelving