Shop All Extra Wire Shelves
Nexel
S1460G Poly-Green Epoxy Wire Shelf 60inW x 14inD
Mfr # S1460GZ
Zoro # G111864789
product price: $39.59
/ea
$39.59
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
- Brand Nexel
- MFR # S1460GZ
- Zoro # G111864789
- UPC # 707022349338
- Country of Origin China
- Category Extra Wire Shelves
Description
Nexel S1460G Poly-Green Epoxy Wire Shelf 60inW x 14inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
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
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 16 in D, 66 in W, 24 in H, 1 Shelves, Black (S6616A)
- ORBIS Black Collapsible Bulk Container, Plastic, 17 cu ft Volume Capacity (HDR4048-25 BLACK)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662148BL)
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (12-6)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- NEXEL Chrome Wire Shelf 36inW x 21inD (S2136C)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Chrome, 3PK (P3STG27C)
- Nexel Extra Wire Shelves