Shop All Extra Wire Shelves
Nexel
S1454G Poly-Green Epoxy Wire Shelf 54inW x 14inD
Mfr # S1454GZ
Zoro # G911892227
product price: $39.59
/ea
$39.59
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
- Brand Nexel
- MFR # S1454GZ
- Zoro # G911892227
- UPC # 707022349321
- Country of Origin China
- Category Extra Wire Shelves
Description
Nexel S1454G Poly-Green Epoxy Wire Shelf 54inW x 14inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
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
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3M95)
- VESTIL YELLOW DRUM COVER 55 GALLON (DC-P-55-YL)
- AMKO DISPLAYS Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome (K43)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Gray (30281GREY)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- NEXEL Chrome Wire Shelf 36inW x 21inD (S2136C)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Black, 3PK (P3STG26B)
- Nexel Wire Shelving