Shop All Extra Wire Shelves
Nexel
S1448AC Chrome Quick Adjust Wire Shelf 48inW x 14inD
Mfr # 330CP34
Zoro # G111936738
product price: $41.59
/ea
$41.59
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
- Brand Nexel
- MFR # 330CP34
- Zoro # G111936738
- UPC # 707022082488
- Country of Origin China
- Category Extra Wire Shelves
Description
Nexel S1448AC Chrome Quick Adjust Wire Shelf 48inW x 14inD. Customize your shelving units with additional Quick Adjust shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome is an electro-plated nickel-chrome finish that is attractive enough for retail display, but withstands warehouse conditions as well. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf, 4 suspension hooks, and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NSF approved. Must use standard top and bottom shelf for stability.
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
- ZORO SELECT Stacking Basket 9"H x 48"W, Steel (45VY20)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-C)
- 80/20 Inside Corner Connector 90 Deg 40 S (40-3368)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- GLOBAL INDUSTRIAL Quick Adjust Shelf 36x14 With 4 Hooks (330CP33)
- Nexel Wire Shelving