Shop All Extra Wire Shelves
Nexel
S1436G Poly-Green Epoxy Wire Shelf 36inW x 14inD
Mfr # S1436GZ
Zoro # G711865087
product price: $26.19
/ea
$26.19
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
- Brand Nexel
- MFR # S1436GZ
- Zoro # G711865087
- UPC # 707022349291
- Country of Origin China
- Category Extra Wire Shelves
Description
Nexel S1436G Poly-Green Epoxy Wire Shelf 36inW x 14inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
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
- LYON Steel, Clip Adjustable Shelving (DD8302X1)
- PLANO Compartment Box with 6 compartments, Plastic, 1 3/8 in H x 4-1/4 in W (3450-46)
- QUANTUM STORAGE SYSTEMS Blue Plastic Bin Cups (QBC111BL)
- SENTRY SAFE Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.25 cu ft, Solid Steel (UC-025K)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- NEXEL Stainless Steel Wire Shelf, 72W x 21D (S2172S)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- NEXEL Chrome Wire Shelf 36inW x 21inD (S2136C)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- Nexel Extra Wire Shelves