Shop All Extra Wire Shelves
Nexel
S1424G Poly-Green Epoxy Wire Shelf 24inW x 14inD
Mfr # S1424GZ
Zoro # G911892128
product price: $22.79
/ea
$22.79
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
- Brand Nexel
- MFR # S1424GZ
- Zoro # G911892128
- UPC # 707022349277
- Country of Origin China
- Category Extra Wire Shelves
Description
Nexel S1424G Poly-Green Epoxy Wire Shelf 24inW x 14inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
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
- TEACHER CREATED RESOURCES Storage Bin, Plastic, White/Multi, 3 PK (TCR20888)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Clear (QSB103CL)
- STACK-ON Quick Access Safes, 10 in W, 5 1/2 in H (QAS-1845-E)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (3-9)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- NEXEL S2436C Chrome Wire Shelf 36inW x 24inD (188556)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- GLOBAL INDUSTRIAL Quick Adjust Shelf 36x14 With 4 Hooks (330CP33)
- Nexel Wire Shelving