Shop All Refrigerators
Nexel
Refrigerated Cake Display Case, 12.7 Cu. Ft.
Mfr # CD900-3-HC
Zoro # G308613268
product price: $3,613.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$3,613.99
Free 30-Day Returns
Key Features
- Color Silver
- Overall Depth 28-3/4
- Width 35-3/8 in
- Height 55-1/8 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CD900-3-HC
- Zoro # G308613268
- UPC # 707022468923
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 28-3/4 |
Width | 35-3/8 in |
Height | 55-1/8 in |
Details
Color | Silver |
Refrigerator Item | Refrigerated Cake Display Case |
Voltage | 115 |
Construction Material | Stainless Steel |
Description
Need convenient and compact storage pretty sweet? The Nexel Refrigerated Cake Display Case is an essential choice for providing reliable and refrigerated display station for cakes. Equipped with transparent glass doors and durable epoxy-coated steel shelving, this freezer is ideal for holding large quantities of goods in bakeries, grocery stores, and restaurants with large desert menus. An embedded digital thermostat makes it easy for operators to change the temperature at will.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER Party Boat Serving Tray, Food Grade ABS Plastic (4114)
- MONTAGUE Dial 2-1/4 D, - 500-200 (1979-8)
- DUKE MANUFACTURING Infinite Switch For Duke - Part# 5580 (5580)
- WINHOLT EQUIPMENT Blower Motor, #H-225-B (H-225-B)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- NEXEL Compact Countertop Refrigerator 1.7 Cu. Ft. Black (BC-47)
- NEXEL Refrigerator & Freezer Combo, 10 Cu. Ft., Black (243227)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- EDGESTAR 20 Inch Wide 38 Bottle Capacity Free Standing Wine Cooler (CWF380DZ)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 22.5 cu. ft. Capacity, Black (MMR23HC-1-B)
- SUMMIT Compact All-Refrigerator (FF31L7)
- Nexel Refrigerators