Shop All Refrigerators
Nexel
Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft.
Mfr # CFD-2RR-SD-HC
Zoro # G608613265
product price: $3,687.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$3,687.99
Free 30-Day Returns
Key Features
- Color Silver
- Overall Depth 32-1/4
- Width 54 in
- Height 82-1/2 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CFD-2RR-SD-HC
- Zoro # G608613265
- UPC # 707022469029
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 32-1/4 |
Width | 54 in |
Height | 82-1/2 in |
Details
Color | Silver |
Voltage | 115 |
Construction Material | Stainless Steel |
Description
Need storage that's cool inside and out? The Nexel Reach In Split Door Refrigerator 4 Doors is a strong contender for providing reliable cold food and drink storage around the clock. Perfect for high-traffic businesses from convenience stores to quick service restaurants. Equipped with solid doors for added security, durable stainless-steel construction, and PVC wire-coated shelving, this refrigerator is ideal for holding large quantities of goods use in convenience stores and quick service restaurants. An embedded digital thermostat makes it easy for operators to change the temperature at will.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Vapor Proof Light Fixture Hous (003900)
- HOFF & PEPPER Smoken Ghost Ketchup 12.7 oz (SGK12OZ)
- NATIONAL PRESTO Coffeemaker12C Ss Presto (02811)
- SOLO Foam Container, Hinged Lid, 6", 500PK, White (DCC60HT1)
- NEXEL Compact Countertop Refrigerator 1.7 Cu. Ft. Black (BC-47)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- NEXEL Refrigerator & Freezer Combo, 10 Cu. Ft., Black (243227)
- WHYNTER 12 inch Built-In 20 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-208SB)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 4.3 Cubic Ft., White (BCRK43W)
- AVANTI Avanti 3.0 cu. ft. Retro Compact Refrigerator, Black (RMRT30X1B-IS)
- WHYNTER 34 Qt Compact Portable Freezer Refrigerator with 12v DC Option (FMC-350XP)
- Nexel Refrigerators