Shop All Refrigerators
Nexel
Reach In Split Door Refrigerator, 2 Solid Doors, 23 Cu. Ft.
Mfr # CFD-1RR-SD-HC
Zoro # G608613289
product price: $2,830.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,830.99
Free 30-Day Returns
Key Features
- Color Silver
- Overall Depth 32-1/4
- Width 29 in
- Height 82-1/2 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CFD-1RR-SD-HC
- Zoro # G608613289
- UPC # 707022469012
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 32-1/4 |
Width | 29 in |
Height | 82-1/2 in |
Details
Color | Silver |
Voltage | 115 |
Construction Material | Stainless Steel |
Description
Need storage that's cool inside and out? The Nexel Reach-In Split Door Refrigerator is a strong contender for providing reliable cold food and drink storage around the clock. Perfect for high-traffic businesses from convenience stores to quick service restaurants. Embedded digital thermostat with LED display makes it easy to set or change temperatures at will. Solid doors provide content security. The inside of the fridge features PVC wire-coated shelving to support large quantities of goods. Stainless steel construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Polypropylene Measuring and Calibration Pitchers (1 QT MAC PITCHER)
- SALVAJOR Ss3 Diconnect Swtich Assembly (980209)
- ROYAL Royal Berry Blue Gelatin Mix 24 oz., PK12 (48106)
- RISE BY DASH 10 cups Blue Coffee Maker (RCM100GBSK04)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- NEXEL Refrigerator & Freezer Combo, 10 Cu. Ft., Black (243227)
- NEXEL Compact Countertop Refrigerator 1.7 Cu. Ft. Black (BC-47)
- IVATION 4.9 cu. ft. 20 in. Dual Tap Black Beer Kegerator (IVBKADT491B)
- DANBY Danby DAR044A6MDB 4.4 CF Compact Refrigerator; Pearl Metallic White (DAR044A6MDB)
- WHYNTER 24" Built-in Outdoor 5.3 cu.ft. Beverage Refrigerator Cooler, SS (BOR-53024-SSW)
- Nexel Refrigerators