Shop All Refrigerators
Nexel
Reach In Refrigerator, Glass Door, 23 Cu. Ft.
Mfr # CFD-1RR- G-HC
Zoro # G108613277
product price: $2,528.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,528.99
Free 30-Day Returns
Key Features
- Color Silver
- Overall Depth 32-1/4
- Width 29 in
- Height 82-1/2 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CFD-1RR- G-HC
- Zoro # G108613277
- UPC # 707022468930
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 32-1/4 |
Width | 29 in |
Height | 82-1/2 in |
Details
Color | Silver |
Voltage | 115 |
Construction Material | Stainless Steel |
Description
Store perishable goods in a commercial refrigerator that's convenient, easily accessible, and manageable. The Nexel Reach In Refrigerator is a strong contender for providing reliable cold food and drink storage around the clock. Perfect for high-traffic businesses from convenience stores to quick service restaurants. An embedded digital thermostat with LED display makes it easy to set or change temperatures at will, while the transparent glass door keeps contents visible from a distance. The inside of the fridge features PVC wire-coated shelving to support large quantities of goods. Stainless steel construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOULDER CANYON Boulder Canyon Totally Natural Kettle Cooked Chips 1.5 oz., PK55 (11314)
- DOUBLE DONUT Double Donut Flavored Coffee DECAF Mocha Nut Fudge-24 Ct (WM-DD-D-MochaNut-24)
- HOBART Dual Water Valve 3.8 - 3.8 Gpm (856720-1)
- TOLCO Scoop, Polypropylene, 3 qt, Yellow (240104)
- NEXEL Compact Countertop Refrigerator 1.7 Cu. Ft. Black (BC-47)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- NEXEL Refrigerator & Freezer Combo, 10 Cu. Ft., Black (243227)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 3 Sliding Lids, 26.6 Cu. Ft., Black (243102)
- WHYNTER Built-in Stainless Steel Compressor Wine Refrigerator (BWR-1002SD)
- WHYNTER 13.8 cu.ft. Digital Upright Convertible SS Deep Freezer/Refrigerator (UDF-139SS)
- Nexel Refrigerators