Shop All Refrigerators
Nexel
Reach In Refrigerator, 2 Glass Doors, 47 Cu. Ft.
Mfr # CFD-2RR-G-HC
Zoro # G208613290
product price: $3,326.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$3,326.99
Free 30-Day Returns
Key Features
- Color Silver
- Overall Depth 32-1/4
- Width 54 in
- Height 82-1/2 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CFD-2RR-G-HC
- Zoro # G208613290
- UPC # 707022468947
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 32-1/4 |
Width | 54 in |
Height | 82-1/2 in |
Details
Color | Silver |
Voltage | 115 |
Construction Material | Stainless Steel |
Description
The Nexel Reach In Refrigerator is a convenient and easily accessible choice for cold food storage. Equipped with two transparent glass doors, durable stainless-steel construction, and PVC wire-coated shelving, this refrigerator is ideal for storing perishable goods in restaurants, kitchens, and cafeterias. The embedded digital thermostat with LED display makes it easy to adjust to impressively below freezing temperatures, ensuring your foods and drinks stay fresh over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP Food Bags, 3.5 qt, 0.68 mil, 8" x 15", Clear, PK1000 (PB080315)
- VULCAN HART Oven Pilot (412787-1)
- KASON ® - 11245000028 Hinge (1245000028)
- DYNAREX Paper Cups 3 oz (4335)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- NEXEL Refrigerator & Freezer Combo, 10 Cu. Ft., Black (243227)
- NEXEL Compact Countertop Refrigerator 1.7 Cu. Ft. Black (BC-47)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- FRIGIDAIRE Refrigerator, Top Freezer, 10cu ft, Silver (FFET1022UV)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Left (SA24RAS4LW)
- IVATION 12-Bottle Compressor Freestanding Wine Cooler Refrigerator - Black (IVFWCC125B)
- Nexel Refrigerators