Shop All Refrigerators
Nexel
Reach-in Refrigerator, 2 Door, 54'Wx32.2Dx82.5H, 47 Cu. Ft.
Mfr # CFD-2RR-HC
Zoro # G408613267
product price: $3,137.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,137.99
Free 30-Day Returns
Key Features
- Number of Doors 2
- Refrigerator Capactiy 47 cu ft
- Overall Depth 32-1/4
- Width 54 in
- Height 82-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CFD-2RR-HC
- Zoro # G408613267
- UPC # 707022354387
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 32-1/4 |
Width | 54 in |
Height | 82-1/2 in |
Cord Length | 8 ft |
Wheel Diameter | 3 in |
Details
Number of Doors | 2 |
Refrigerator Capactiy | 47 cu ft |
Voltage | 115V |
Door Type | Swing |
Temperature Range (F) | 33 to 40°F |
Plug Type | NEMA 5-15P |
Amps | 6.2 A |
Number of Shelves | 6 |
Refrigerant Type | R-290 |
Defrost | Automatic |
Features | Light; Adjustable Shelf |
Standards | ETL-UL 471; cETL-CAN/CAS-C22.2 No.120; ETL sanitary-NSF 7 |
Construction Material | Stainless Steel |
Shelf Material | Epoxy Coated Steel |
HP | 0.5 |
Caster Type | Polypropylene |
Handle Type | Recessed |
Thermostat Type | Digital |
Description
Commercial grade reach- in refrigerator is durable and spacious. Constructed of stainless steel exterior and interior for long life and easy cleaning. Unit includes 6 adjustable epoxy coated steel shelves for versatile storage needs and bright incandescent interior lighting. Exterior digital temperature controls offer precise and constant temperatures ranging from 33 to 40°F. Bottom compressor allows for easy servicing. Unit rolls easily on 3 swivel polypropylene casters, 2 with brakes. 47 cubic ft. capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Yarn-Dyed Pant Grey Triple Stripe LG (4003-3704)
- NATIONAL PRESTO Chopper Salad Shooter (02910)
- LOGO BRANDS Buffalo Bills 20oz Colorblock Stainless Tumbler (604-S20T-11)
- MCCAFE Ground Coffee, Breakfast Blend, 12 oz Bag (5000358164/GN30)
- NEXEL Compact Countertop Refrigerator 1.7 Cu. Ft. Black (BC-47)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- NEXEL Refrigerator & Freezer Combo, 10 Cu. Ft., Black (243227)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- IVATION 18-Bottle Compressor Freestanding Wine Cooler Refrigerator - Black (IVFWCC181B)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 62 Can Capacity (BR-062WS)
- WHYNTER Freestanding 8.1 cu. ft. Commercial Beverage Merchandiser Refrigerator (CBM-815WS)
- Nexel Refrigerators