Shop All Refrigerators
Nexel
Reach-in Refrigerator, 1 Door, 29'Wx32.2Dx82.53H, 23 Cu. Ft.
Mfr # CFD-1RR-HC
Zoro # G708613288
product price: $1,923.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,923.99
Free 30-Day Returns
Key Features
- Number of Doors 1
- Refrigerator Capactiy 23 cu ft
- Overall Depth 32-1/4 in
- Width 29 in
- Height 82-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CFD-1RR-HC
- Zoro # G708613288
- UPC # 707022354370
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 32-1/4 in |
Width | 29 in |
Height | 82-1/2 in |
Cord Length | 8 ft |
Wheel Diameter | 3 in |
Details
Number of Doors | 1 |
Refrigerator Capactiy | 23 cu ft |
Voltage | 115V |
Defrost | Automatic |
Plug Type | NEMA 5-15P |
Door Type | Swing |
Temperature Range (F) | 33 to 40°F |
Features | Light; Adjustable Shelf |
Amps | 3.6 A |
Construction Material | Stainless Steel |
Standards | ETL-UL 471; cETL-CAN/CAS-C22.2 No.120; ETL sanitary-NSF 19 |
Number of Shelves | 3 |
Refrigerant Type | R-290 |
Caster Type | Polypropylene |
Handle Type | Recessed |
Thermostat Type | Digital |
Shelf Material | Epoxy Coated Steel |
Description
Commercial grade reach- in refrigerator is durable and spacious. Constructed of stainless steel exterior and interior for long life and easy cleaning. Unit includes 3 adjustable epoxy coated steel shelves for versatile storage needs and bright incandescent interior lighting. Exterior digital temperature controls offer precise and constant temperatures ranging from 33 to 40°F. R290 refrigerant offers low environmental impact and excellent thermodynamic performance. Unit rolls easily on 3 swivel polypropylene casters, 2 with brakes. 23 Cubic ft. capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE RANGE Door Spring (300144000)
- RINNAI Natural Gas Pilot Burner (BRR37-326-2X04)
- MONTAGUE Thermocouple (17)
- CRESTWARE Disher, 2.75 oz., 10 in. L (DSS16)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- NEXEL Compact Countertop Refrigerator 1.7 Cu. Ft. Black (BC-47)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- NEXEL Refrigerator & Freezer Combo, 10 Cu. Ft., Black (243227)
- EDGESTAR 18 Inch Wide 52 Can Capacity Extreme Cool Beverage Center (BWC71SS)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 22.63 cu. ft., Single Access (SM58HC-S)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 40.2 Cu. Ft. (HBR44HC-1)
- Nexel Refrigerators