Shop All Wire Shelf Units
Nexel
Quick Adjust Wire Shelving, Poly-Z-Brite, 48 x 18 x 74
Mfr # 18487AZ
Zoro # G908594455
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 18 in
- Height 74 in
- Material Steel
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 18487AZ
- Zoro # G908594455
- UPC # 710552508212
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 18 in |
Height | 74 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 102 in W, 42 in D (184209643096DS)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1/2" Mesh Size, Stainless Steel (00-00363278-38)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Red (30284RED)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 14D x 34H (14243ESD2)
- NEXEL Quick Adjust Wire Shelving, Chrome, 60x24x74 (24607AC)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 24D x 74H (24247C5)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 30W x 24D x 74H (24307C5)
- NEXEL Black Epoxy, 3 Tier, Display Unit, 36W x 18D x 34H (W18363B3)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 74H (18367B)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 42W x 14D x 74H (14427S5)
- Nexel Wire Shelf Units