Shop All Wire Shelf Units
Nexel
Quick Adjust Wire Shelving, Poly-Z-Brite, 36 x 24 x 63
Mfr # 24366AZ
Zoro # G908594387
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Width 36 in
- Depth 24 in
- Height 63 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24366AZ
- Zoro # G908594387
- UPC # 710552508168
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Clear |
Finish | Poly-Z-Brite |
Shelf Capacity | 800 lb; 400 lb |
Shelf Style | Quick Adjust & Flat Wire |
Standards | NSF Certified |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCOL Roller Support Stand, 27-37/64 in. H (67109-G)
- QUANTUM STORAGE SYSTEMS Divider for Qus239, Clear, 6 PK (DUS239CL)
- 80/20 M8 X 1.25 40 S Standard T-Nut Bright (40-1984)
- STERILITE Storage Tote, Clear/White, Polypropylene, 23 3/4 in L, 16 in W, 13 1/2 in H, 16 gal Volume Capacity (14978006)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607ESD)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 30W X 18D X 74H (18307N)
- NEXEL 3-Shelf Garment Floor Rack, 24D x 36W x 74H (6806)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 60W x 24D x 66H (SU2460CPS2)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 30W X 18D X 63H (18306N)
- NEXEL Wire Shelving, Black Epoxy, 24W X 24D X 74H (24247B)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 74H (24487B)
- Nexel Wire Shelf Units