Shop All Wire Shelf Units
Nexel
Poly-Z-Brite, Security Shelving Unit, 60W x 24D x 66H
Mfr # SU2460ZPS
Zoro # G508596569
product price: $1,006.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,006.99
Free 30-Day Returns
Key Features
- Shelving Type Security Unit
- Depth 24 in
- Height 66 in
- Material Steel
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # SU2460ZPS
- Zoro # G508596569
- UPC # 707022436526
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 66 in |
Details
Item | Security Unit |
Shelving Type | Security Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite |
Shelf Capacity | 600 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Description
A safer and more secure way to store valuable equipment and inventory. Open 2 square grid mesh ensures high visibility, while lockable double door opens a full 270° keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Handles all environmental conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Heavy Duty Shelf Clip (T-1)
- ZORO SELECT A-Frame Mobile Truck, 57 In. H, 30 In. D (AF-3048-PB-95)
- BASCO Closed-head Reusable 55-gal. Drum Lid (PLTH 55)
- ORBIS Stack & Nest Container, Beige, Plastic, 20 1/4 in W, 6 3/4 in H, 1.25 cu ft Volume Capacity (AF1 Beige)
- NEXEL Wire Shelving, Green Epoxy, 36W X 24D X 74H (24367G)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 30W X 18D X 63H (18306N)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 21D x 34H (21363ESD2)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 54H (12485C)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 42W x 14D x 74H (14427S5)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 42W X 21D X 63H (21426EP)
- OLYMPIC 24 in x 30 in Green Epoxy Coated Wire Shelf (J2430K)
- Nexel Wire Shelving