Shop All Wire Shelf Units
Nexel
Poly-Z-Brite, Security Shelving Unit, 36W x 24D x 66H
Mfr # SU2436ZPS
Zoro # G908596497
product price: $744.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$744.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 66 in
- Material Steel
- Color Clear
- Finish Poly-Z-Brite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # SU2436ZPS
- Zoro # G908596497
- UPC # 707022436489
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 66 in |
Details
Item | Security Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Description
A safer and more secure way to store valuable equipment and inventory. Open 2 square grid mesh ensures high visibility, while lockable double door opens a full 270° keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Handles all environmental conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 36 in D, Zinc, Zinc Finish, Gauge: 6 (D3646AA3B1P)
- AMERILUX WAVE FOAM CLOSURE (1594401)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2213-12)
- DURASHELF Vented Shelf 66"W x 36"D (S6636)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 18D x 63H (18246C5)
- NEXEL 5 Tier Wire Shelving Starter Unit, 24W x 18D x 63H (18246N5)
- NEXEL Chrome Wire Shelving, 72W X 24D x 86H (24728C)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 74H (24487B)
- NEXEL Chrome Wire Shelving, 60W X 24D x 63H (24606C)
- NEXEL Chrome Wire Shelving, 30W X 24D x 63H (24306C)
- QUANTUM STORAGE SYSTEMS Magnum Bin Wire Units (WR9-531BL)
- Nexel Wire Shelving