Shop All Wire Shelf Units
Nexel
Poly-Z-Brite, Security Shelving Unit, 2 Quick Adjust Shelves, 60W x 24D x 66H
Mfr # SU2460ZPS2
Zoro # G908596633
product price: $1,086.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,086.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 66 in
- Material Steel
- Color Clear
- Finish Poly-Z-Brite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # SU2460ZPS2
- Zoro # G908596633
- UPC # 707022436533
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 66 in |
Details
Item | Security Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Description
A safer and more secure way to store valuable equipment and inventory. Open 2 square grid mesh ensures high visibility, while lockable double door opens a full 270° keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 Quick Adjust wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Handles all environmental conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/ Ball Spring Sa M8 (13034)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 19.1 cu ft Volume Capacity (BN4845252010000)
- PIG PIG Poly Tank Funnel 20.375" L x 16" W x 10.5" H (DRM1408)
- CRAFTSMAN Plastic Small 30 Drawer Bin System, 14.235 in W, 8.775 H (CMST40730)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 21D x 34H (21303B3)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 30W x 14D x 54H (14305S)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 63H (24486B)
- NEXEL Chrome Wire Shelving, 48W X 36D x 86H (36488C)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 48W x 21D x 74H (21487G)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 63H (24306B)
- NEXEL Medium Duty Wire Shelving Unit, Green Epoxy, 36W x 18D x 74H (183674GN)
- Nexel Wire Shelf Units