Shop All Wire Shelf Units
Nexel
Poly-Z-Brite 5 Tier Wire Shelving Starter Unit, 60W x 21D x 74H
Mfr # 21607Z5
Zoro # G908593618
product price: $343.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$343.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 21 in
- Height 74 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21607Z5
- Zoro # G908593618
- UPC # 707022414951
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 21 in |
Height | 74 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Clear |
Finish | Poly-Z-Brite |
Standards | NSF Certified |
Shelf Capacity | 600 lb |
Shelf Style | Flat Wire |
Description
. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. 5 Tier Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Plastic, 33 1/8 in L, 15 5/8 in W, 8 in H (814408 WHITE)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC-5)
- FLAMBEAU Adjustable Compartment Box with 6 to 18 compartments, Plastic, 3 1/2 in H x 15 in W (T9007)
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Black (1436-BLK)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 24W x 18D x 63H (18246S5)
- NEXEL Medium Duty Wire Shelving Unit, Green Epoxy, 36W x 18D x 74H (183674GN)
- NEXEL Chrome Wire Shelving, 36W X 36D x 74H (36367C)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 18D x 63H (18246C5)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 21D x 63H (21246C5)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 14D x 34H (14243ESD2)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x30in, LdCap 800lb (2430C)
- Nexel Wire Shelf Units