Shop All Wire Shelf Units
Nexel
Poly-Z-Brite 5 Tier Wire Shelving Starter Unit, 48W x 21D x 63H
Mfr # 21486Z5
Zoro # G908592345
product price: $294.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 21 in
- Height 63 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21486Z5
- Zoro # G908592345
- UPC # 707022415118
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 21 in |
Height | 63 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Clear |
Finish | Poly-Z-Brite |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Shelf Capacity | 800 lb |
Description
. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelf 60"x36", Zinc Plated (5GTC5)
- UPF Grade Stake 1X2X12In Wood (1334)
- ZORO SELECT Shelf Liner 72"x18", White, 4PK (5GRE4)
- JONES STEPHENS LARGE BUCKET CADDY TRAYS (T60103)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 36W x 14D x 54H (14365B)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 14D X 74H (14307EP)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 74H (18367B)
- NEXEL Medium Duty Wire Shelving Unit, Green Epoxy, 36W x 18D x 74H (183674GN)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 36W x 21D x 54H (A21365B)
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 18"W x 12"D x 6"H Black (9085-B)
- Nexel Wire Shelf Units