Shop All Wire Shelf Units
Nexel
Poly-Z-Brite 5 Tier Wire Shelving Starter Unit, 42W x 24D x 74H
Mfr # 24427Z5
Zoro # G908593120
product price: $325.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$325.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 24 in
- Height 74 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24427Z5
- Zoro # G908593120
- UPC # 707022413633
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 24 in |
Height | 74 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Clear |
Finish | Poly-Z-Brite |
Standards | NSF Certified |
Shelf Capacity | 800 lb |
Shelf Style | Flat Wire |
Description
. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. 5 Tier Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 13 1/4 in H, 23 5/8 in L, Green (AF2416-13 Green)
- DIAMOND PLATE HEAVY WEIGHT Steel Pegboard 16 in.X16 in. (0204-1616)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Black (QUS255BK)
- ECONOCO Folding Glass Tower, 18"D x 18"W x 68"H, Silver (FLT68CGLSNS)
- NEXEL 5 Tier Wire Shelving Starter Unit, 36W x 24D x 74H, Green Epoxy Finish (24367G5)
- NEXEL Chrome Wire Shelving, 48W X 14D x 63H (14486C)
- NEXEL Chrome Wire Shelving, 42W X 14D x 63H (14426C)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 30W x 14D x 63H (14306B5)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 18D x 63H (18246C5)
- NEXEL 5 Tier Wire Shelving Starter Unit, 24W x 18D x 63H (18246N5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230P)
- Nexel Wire Shelving