Shop All Wire Shelf Units
Nexel
Poly-Z-Brite 5 Tier Wire Shelving Starter Unit, 24W x 21D x 86H
Mfr # 21248Z5
Zoro # G908593274
product price: $273.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$273.99
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 21 in
- Height 86 in
- Material Steel
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21248Z5
- Zoro # G908593274
- UPC # 707022413558
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 21 in |
Height | 86 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Description
. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 12 gal Hang & Stack Storage Bin, Plastic, 20 1/4 in W, 12 3/8 in H, 15 1/4 in L, Blue (NPL252 Blue)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 15-1/4 in L (DL92060)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-W-244-L)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 96Wx24D No Deck 1100 Lb Capacity, Gray (B2296964)
- NEXEL Wire Shelving, Black Epoxy, 60W X 18D X 63H (18606B)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 54W x 24D x 86H (A24548B)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 24D x 86H (24548B5)
- NEXEL Chrome Wire Shelving, 60W X 18D x 86H (18608C)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 60W x 14D x 74H (14607S)
- NEXEL 3-Shelf Garment Floor Rack, 24D x 36W x 74H (6806)
- NEXEL Wire Shelving, Poly-Z-Brite, 60W x 14D x 74H (14607Z)
- Nexel Wire Shelving