Shop All Wire Shelf Units
Nexel
Poly-Z-Brite 5 Tier Wire Shelving Add-On Unit, 60W x 21D x 86H
Mfr # A21608Z5
Zoro # G908592703
product price: $339.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$339.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 21 in
- Height 86 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A21608Z5
- Zoro # G908592703
- UPC # 707022412384
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 21 in |
Height | 86 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Clear |
Finish | Poly-Z-Brite |
Shelf Style | Flat Wire |
Shelf Capacity | 600 lb |
Standards | NSF Certified |
Description
. Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Machine Table 36" W, 36" Height (MTH3036-6PHBK36)
- TENNSCO Double Support Rivet 18 In, Medium Gray (VDRS-1816GRAY)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC12SCPP190)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 2 Quick Adjust Shelves, 60W x 24D x 66H (SU2460ZPS2)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 30W X 18D X 74H (18307N)
- NEXEL Quick Adjust Wire Shelving, Chrome, 48x18x63 (18486AC)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 36W x 14D x 54H (14365B)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 42W x 14D x 86H (14428ESD5)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24W x 21D x 74H (21247B)
- Nexel Wire Shelving