Shop All Wire Shelf Units
Nexel
Poly-Z-Brite 5 Tier Wire Shelving Add-On Unit, 48W x 21D x 63H
Mfr # A21486Z5
Zoro # G908592635
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 21 in
- Height 63 in
- Material Steel
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A21486Z5
- Zoro # G908592635
- UPC # 707022411943
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 21 in |
Height | 63 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Description
. Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 30x30 Rolling Prep Table with Stainless Steel Top (AMG WT-3030-WHEELS)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 18 in L, Blue (SSB465BL)
- U.S. FUTABA White 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253182145)
- ECONOCO 30'' Diameter Round Topper Shelf For Round Racks, Dark Brown (ROUNDSBN)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 60W x 24D x 66H (SU2460ZPS)
- NEXEL Medium Duty Wire Shelving Unit, Green Epoxy, 36W x 18D x 74H (183674GN)
- NEXEL Chrome Wire Shelving, 30W X 14D x 63H (14306C)
- NEXEL Quick Adjust Wire Shelving, Chrome, 48x14x54 (14485AC)
- NEXEL Chrome Wire Shelving, 36W X 18D x 63H (18366C)
- NEXEL 36W x 18D x 74H Wire Shelving Unit, 600 Lb Shelf Capacity, Chrome (798768NC)
- NEXEL Chrome Wire Shelving, 48W X 36D x 86H (36488C)
- Nexel Wire Shelf Units