Shop All Wire Shelf Units
Nexel
Poly-Z-Brite 5 Tier Wire Shelving Add-On Unit, 42W x 24D x 74H
Mfr # A24427Z5
Zoro # G908591980
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Depth 24 in
- Height 74 in
- Material Steel
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # A24427Z5
- Zoro # G908591980
- UPC # 707022411349
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 24 in |
Height | 74 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Description
. Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf/Rod Bracket, Steel, 12-51/64 in. L (33TZ38)
- ZORO SELECT Recycled Rigid PVC Pallet, 96 in L, 48 in W, 5 in H (05000147)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 60" W, 34" Height, 4000 lb., Straight (HWB6030S-ME)
- 80/20 Joining Strip, 4 Hole, For 15S (4305)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 72W x 24D x 74H (24727EP5)
- NEXEL Chrome Wire Shelving, 72W X 36D x 86H (36728C)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60W x 21D x 63H (21606B)
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- NEXEL Nexelon, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 74H (184871DSN)
- NEXEL Chrome Wire Shelving, 60W X 36D x 74H (36607C)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 60W x 21D x 86H (21608B5)
- Nexel Wire Shelf Units