Shop All Wire Shelf Units
Nexel
Poly-Z-Brite 5 Tier Wire Shelving Add-On Unit, 42W x 18D x 86H
Mfr # A18428Z5
Zoro # G908593229
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Depth 18 in
- Height 86 in
- Material Steel
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A18428Z5
- Zoro # G908593229
- UPC # 707022413534
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 18 in |
Height | 86 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Description
. Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO V-Grip Additional Shelf 18"x36", Gray (6231-GY)
- 80/20 8 Hole Inside Corner Bracket (25-4114)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Blue (1239-SB807BL)
- BASCO Drum Plug Wrench 12" L x 2.5" W (DRM315)
- NEXEL Quick Adjust Wire Shelving, Chrome, 60x24x74 (24607AC)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 63H (12366C)
- NEXEL 5 Tier Wire Shelving Add-On Unit, 54W x 21D x 63H, Green Epoxy Finish (A21546G5)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 42W x 14D x 74H (14427S5)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 21D x 34H (21303B3)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 14D x 34H (14363ESD2)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 18x36 (1836PW)
- Nexel Wire Shelf Units