Shop All Wire Shelf Units
Nexel
Poly-Z-Brite 5 Tier Wire Shelving Add-On Unit, 36W x 24D x 63H
Mfr # A24366Z5
Zoro # G908592147
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 24 in
- Height 63 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A24366Z5
- Zoro # G908592147
- UPC # 707022411042
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Clear |
Finish | Poly-Z-Brite |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Description
. Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Therma Level Gauge, 30" D, 3" Extn, 1.5"NPT (H-1.5-30+3)
- BENCHPRO Roll Holder, 72 W x 4 D x 4 in. H, Blue (R72)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-WR-241)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 6'W, Yellow (184905)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 24D x 34H (24243ESD2)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 42W X 21D X 63H (21426EP)
- NEXEL Chrome Wire Shelving, 30W X 24D x 63H (24306C)
- NEXEL Chrome Wire Shelving, 48W X 36D x 86H (36488C)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 30W x 14D x 34H (14303ESD2)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 18D x 34H 2-Shelf Starter (B1137119GZ)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 14D x 34H 2-Shelf Starter (B1137100GZ)
- Nexel Wire Shelf Units