Shop All Wire Shelf Units
Nexel
Poly-Z-Brite 5 Tier Wire Shelving Add-On Unit, 30W x 21D x 63H
Mfr # A21306Z5
Zoro # G908592932
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 21 in
- Height 63 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A21306Z5
- Zoro # G908592932
- UPC # 707022413435
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 21 in |
Height | 63 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Clear |
Finish | Poly-Z-Brite |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Description
. Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline 60" Adjustable Height Garment R (PSBB60ADJ)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- EQUIPTO VG Post Cap, 1-19/32"X1-15/32", BK (10177B)
- TENNSCO Welded Under-Counter Height Storage Cabinet, 36"Wx18"Dx36"H, Black (3618-BLK)
- NEXEL Chrome Wire Shelving, 72W X 24D x 86H (24728C)
- NEXEL Chrome Wire Shelving, 30W X 14D x 74H (14307C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 24D X 74H (24607EP)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 36W x 21D x 74H (21367C5)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 74H (24307B)
- NEXEL Nexelon, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 74H (184871DSN)
- METRO Qwikslot Shelf, 24"D x 36"W, Chrome (2436QC)
- Nexel Wire Shelf Units