Shop All Wire Shelf Units
Nexel
Poly-Z-Brite 5 Tier Wire Shelving Add-On Unit, 24W x 24D x 63H
Mfr # A24246Z5
Zoro # G908592857
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 24 in
- Height 63 in
- Material Steel
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # A24246Z5
- Zoro # G908592857
- UPC # 707022412261
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Description
. Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 28 3/8 in L, 11 1/4 in W, 11 1/4 in H (DUS975)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2516-8BL)
- GLOBAL INDUSTRIAL Tub, White, Polyethylene, 41-1/2 in L, 29-1/2 in W, 19 in H (B1918449)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.5 in L, 47.5 in W, 5.5 H (PLPS-4848)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 30W x 14D x 34H (14303ESD2)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B5)
- NEXEL Chrome Wire Shelving, 72W X 36D x 86H (36728C)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD3)
- NEXEL Black Epoxy, 3 Tier, Display Unit, 36W x 14D x 34H (W14363B3)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 14D x 34H (14243ESD2)
- Nexel Wire Shelving