Shop All Food Service Storage & Transportation
Nexel
Poly-Z-Brite 2-Shelf Container/Keg Rack, 60W x 18D x 54H
Mfr # BK186052Z
Zoro # G508596484
product price: $544.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$544.99
Free 30-Day Returns
Key Features
- Color Clear
- Height 54 in
- Width 60 in
- Material Steel
- Finish Poly-Z-Brite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # BK186052Z
- Zoro # G508596484
- UPC # 707022364393
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Height | 54 in |
Width | 60 in |
Depth | 18 in |
Details
Color | Clear |
Material | Steel |
Finish | Poly-Z-Brite® |
Description
Container Racks keep Containers and Kegs organized saving time and space. Rack provides strong stable storage without wasted space. Unit features three heavy duty dunnage shelves and two reinforced three-sided steel frames. Top wire shelf allows you to store related accessories within reach.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Assy-Filter Pump-8 Gpm (162497)
- FRANKE FOODSERVICE SYSTEM Start Capacitor And Relay Assy (19011257)
- ALLIANCE ASSY TIMER CONTROL PACKAGED (70175301P)
- CRESTWARE Flatware Rack, 1-Comprtmnt, For Plate, Tray (RBPT)
- NEXEL Enclosed Mobile Transport Cabinet, 68H, 40 Pan Capacity, Aluminum (ETC2127)
- CAMBRO Food Transporter, Top-Load, Black (EAEPP260SW110)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath BT0282201 28 in. W Stainless Steel Under Sink Tray - 30 in. Cabinet (BT0282201)
- R.W. ROGERS CO Hand Basket Set, Jumbo, Yellow (H2432004)
- CRESTWARE Rack Extender, 20-Compartments, For RBC20 (REC20)
- PRAIRIE VIEW INDUSTRIES Prairie View BBS-F Full Size Bread & Batter Station; 60.25 x 24.75 x 29 in. (BBS-F)
- CAMBRO Food Pan Carrier, Side-Load, Black (EAUPC400110)
- Nexel Food Service Storage & Transportation