Shop All Wire Shelf Units
Nexel
Poly-Green Wall Mount Wire Shelving, 72W x 18D x 14H 1-Shelf Add-On
Mfr # B1137029GZ
Zoro # G608594625
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 18 in
- Height 14 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # B1137029GZ
- Zoro # G608594625
- UPC # 707022425223
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 18 in |
Height | 14 in |
Details
Item | Flat Wire |
Material | Steel |
Color | Green |
Finish | Poly-Green® |
Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Add-On Units consist of 1 Wall Mount Post, 1 Double Post Mount Shelf Bracket, and 1 Wire Shelf. Poly-Green designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Purchase a Starter unit and then attach as many Add-On units as needed. Additional shelves are also available for added storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Slotted Tool Board Hook Kit, 26 Piece, Blk (35-K-DLXBK)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/4 in L, 3 in W, 3 in H, 6 PK (DUS224)
- TRITON PRODUCTS 12 In. W x 6 In. D Silver Epoxy Coated Steel Shelf for LocBoard (56126-SLV)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- NEXEL Chrome Wire Shelving, 36W X 36D x 74H (36367C)
- NEXEL Stainless Steel Wire Shelving, 72W x 18D x 63H (18726S)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 54W x 18D x 74H (18547C5)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 24D x 86H (24548B5)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24W x 21D x 74H (21247B)
- NEXEL Chrome, Security Shelving Unit, 60W x 24D x 66H (SU2460CPS)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x30in, LdCap 600lb (1830C)
- Nexel Wire Shelf Units