Shop All Wire Shelf Units
Nexel
Poly-Green Wall Mount Wire Shelving, 48W x 24D x 14H 1-Shelf Starter
Mfr # B1136988GZ
Zoro # G608594861
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Height 14 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # B1136988GZ
- Zoro # G608594861
- UPC # 707022424813
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 14 in |
Details
Item | Flat Wire |
Material | Steel |
Color | Green |
Finish | Poly-Green® |
Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Starter Units consist of 2 Wall Mount Posts, 1 Pair Post Mount Shelf Brackets, and 1 Wire Shelf. Poly-Green designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Purchase a Starter unit and then attach as many Add-On units as needed. Additional shelves are also available for added storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 48" Wall Mount Bin Rail (QRU-1W)
- DURHAM MFG Compartment Drawer with 6 to 18 compartments, Steel (099-17-S1158)
- QUANTUM STORAGE SYSTEMS Divider for Qus230/235, 6 PK (DUS230/235CL)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- NEXEL Wire Shelving, Poly-Z-Brite, 72W x 14D x 74H (14727Z)
- NEXEL Quick Adjust Wire Shelving, Chrome, 48x18x63 (18486AC)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 63H (24306B)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 63H (14606B5)
- NEXEL 5 Tier Wire Shelving Starter Unit, 24W x 18D x 63H (18246N5)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 14D x 34H (14363ESD2)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X74", Black Epoxy (WR74-1236BK)
- Nexel Wire Shelving