Shop All Wire Shelf Units
Nexel
Poly-Green Wall Mount Wire Shelving, 48W x 14D x 63H 4-Shelf Add-On
Mfr # B1137179GZ
Zoro # G608594939
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 14 in
- Height 63 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # B1137179GZ
- Zoro # G608594939
- UPC # 707022424226
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 14 in |
Height | 63 in |
Details
Item | Flat Wire |
Material | Steel |
Color | Green |
Finish | Poly-Green® |
Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Add-On Units consist of 1 Wall Mount Post, 4 Double Post Shelf Brackets, and 4 Wire Shelves. Poly-Green designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Purchase a Starter unit and then attach as many Add-On units as needed. Additional shelves are also available for added storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Black (QUS270CO)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (EMDC-362442-95)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Green (QUS232GN)
- ORBIS Black Attached Lid Container, Plastic (FP243 Black Recycled)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 36W x 14D x 54H (14365B)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 48W x 36D x 86H (36488ESD5)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- NEXEL 52L Rods & Clips Kit For Wire Shelving Units, Chrome Set of 3 (AR54C3)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 63H (24306B)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 42W X 24D X 63H (24426EP)
- NEXEL Wire Shelving, Poly-Z-Brite, 72W x 14D x 74H (14727Z)
- Nexel Wire Shelf Units